Ladies Lab Coats, Meta
Catalog #: 10063-676
Supplier: White Swan
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Gender:For ladies
- Length:37"
- Fabric:65% polyester 35% cotton Poplin fabric
- Cat. no.:10063-676
- Supplier No.:15113-011-L
Specifications
About this item
Lab coats with 65% Polyester 35% Cotton Poplin Fabric for ladies.
- Side seam slits for easy pocket access
- One Piece back and sleeve
- With three pockets
Customers Who Bought This Also Bought