Specifications
- Well Volume:1.55 mL
- No. of wells:48
- Surface Treatment:Treated
- Working Well Volume:0.19 - 0.29 ml
- Cell Growth Area:0.83 cm²
Specifications
About this item
VWR® Standard multiwell cell culture plates are plasma treated for consistent cell attachment and growth.
- Clear polystyrene, sterile, certified non-pyrogenic
- Well volume uniformity ensures uniform growth surface area exposure
- Single-position lid reduces misplacement and the risk of contamination
- Designed with alphanumeric code for easy well identification
Raised rims on wells and condensation rings on the lid reduce evaporation and minimize edge effects.
Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.