Irradiated Cleanroom Tapes, CR100IR™, Micronova
Catalog #: 10062-824
Supplier: Micronova
Small Business Enterprise
Specifications
- Width:2.5 cm (1")
- Color:Light blue
- Description:Cleanroom vinyl tape, irradiated
- Environmentally Preferable:Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient
- Material:Vinyl
- Cat. no.:10062-824
- Supplier No.:CR100-1LBIR
Specifications
About this item
These ultra-processed irradiated cleanroom tapes are made of vinyl and are processed in a ISO 4 environment.
- Suitable for critical and aseptic processing applications, media preparation, batching, packaging within the laboratory or sterile processing area
- Helps to limit particulate and bioburden counts
- Extremely conformable; tapes and seals curved and irregular surfaces
- Clean peel from wafer cartridges and cleanroom work surfaces
- Matte finish can be written on with a cleanroom pen
- Wound on a 7.6 cm (3”) plastic core
The tape comes with full certification of irradiation and lot traceability.
Length: 33 m (36 yds.)
Different colours available.
Packaging: Individually double bagged.
Customers Who Bought This Also Bought