Duran Media Storage Glass Bottles, WHEATON®, DWK Life Sciences
Catalog #: 490013-168
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:45 mm
- Description:500 mL Bottles, Graduated 400 mL, O.D. 86 mm
- Height:176 mm
- Cat. no.:490013-168
- Supplier No.:218014459
Specifications
About this item
Screw-cap glass media bottles are stable and chemically resistant.
- Chemically resistant
- Plastic pouring ring
- Interchangeable caps and rings
They are complete with a plastic pouring ring which imparts drop-free working. Plastic caps and pouring rings are completely interchangeable since all bottles from 100 ml on have the same thread size. Bottle, pouring ring and cap can be sterilized (up to 140 ˚C).
Customers Who Bought This Also Bought