Specifications
- Volume:250 µl - 30 ml
- Description:Hard Tissue Omni Tip™ Plastic Homogenizer Probes
- Length:110 mm
- Supplier No.:32750H
- Diameter:7 mm
Specifications
About this item
Patented Omni Tip™ Plastic Generator Probes are designed to completely eliminate cross-contamination between samples during homogenization
The Omni Tip™ is economical to allow for disposal after each use, or it can be cleaned and autoclaved (at 121°C) up to seven times. They are compatible with the Omni THb, THq, GLH, PDH, and Omni Prep Multisample Homogenizers. Probes are constructed from polycarbonate and polyetherimide.
Soft Tissue probes are designed for processing liquids, soft tissues, and samples that require gentle processing. Hard Tissue probes are designed for processing hard or frozen tissues.
The Omni Tip™ is engineered from durable plastic and is available in two configurations for soft and hard tissues. Designed for research involving critical samples at very small volumes, the Omni Tip™ helps prevent sample loss with a unique two-piece design and a clear stator tube that reduces sample residue by 80% post homogenization.