myCart™ Series Utility Carts, Metro™
Catalog #: CA89501-326
Supplier: Metropolitan Wire
Specifications
- Length:353/8"
- Width:185/16"
- Color:Gray
- Description:Two Shelf Cart
- Height:35 3/8"
- Shipping Weight:27.5 lbs.
- Load Capacity:300 lbs.
- Casters:Swivel, non marking
- Supplier No.:MY1627-24G
- Caster Diameter:4"
- Shelf Capacity:150 lbs. capacity per shelf
Specifications
About this item
Utility carts feature injection molded polyethylene shelves for maximum corrosion resistance and durability.
- Built for use in corrosivie environments
- Carts feature smooth shelf surfaces for easy cleaning
- Ship's edge retains small spills and prevents items from sliding during transport
- Shelves will not chip, dent or peel
New features include easy grip handle with integrated utility tray. MY2636 Series includes slot in handle to hold scanners and labelers. Inset design of lower shelf provides 50% more legroom than conventional carts. You won't hit your shins or kick the cart. Special label included to help you identify this as myCart!
Upgrade models available with stainless steel posts for added corrosion resistance.
Certifications: NSF Listed.
Ordering information: Available in a choice of three colors, black, gray or blue. All blue carts feature built in Microban® antimicrobial product protection which inhibits the growth of bacteria, mold, mildew and fungi that cause orders, stains and product degredation. All carts are shipped knocked down for easy assembly. Stated shelf and cart capacities are for weight evenly distributed.
Customers Who Bought This Also Bought