Syringe Filters with Luer Lock Inlet, Restek
Catalog #: 10059-504
Supplier: Restek
Specifications
- Ø:13 mm
- Pore size:0.45 µm
- Color:White
- Cat. no.:10059-504
- Membrane:PTFE
- Supplier No.:26143
Specifications
About this item
Syrings filters have guaranteed leak-tight connections with luer lock inlets.
- Variety of filter types, porosities, and diameters
- Color-coded for easy identification
- Rugged polypropylene housing
- Autoclavable to 121 °C for 15 minutes
- Quantity break pricing for greater savings
- Cellulose Acetate, Nylon, PES, PVDF - hydrophilic applications
- PTFE - hydrophobic applications
Syringe filters are for laboratory use only.
Customers Who Bought This Also Bought