Rtx®-DHA Columns (Fused Silica), Restek
Catalog #: 10059-016
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0.50 µm
- I.D.:0.25 mm
- Length:100 m
- Description:Rtx-DHA-100
- Temperature limit:-60 to 300/340 °C
- Cat. no.:10059-016
- Packing Material:fused silica
- Phase:DHA
- Supplier No.:10148
Specifications
About this item
Rtx®-DHA columns are ideal for DHA methods and easily meet or exceed both ASTM D6730-01 and Canadian General Standards Board CAN/CGSB 3.0 No. 14.3-99 requirements.
- Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines; test report for method D6730 supplied with each column
- Excellent responses and peak symmetry for polar oxygenates
- Stable to 340 °C
- Crossbond® 100% dimethyl polysiloxane—optimized for hydrocarbon analysis
Gasolines are complex mixtures of hundreds of compounds.
Every Rtx®-DHA column is tested for retention, efficiency, stationary phase selectivity, and bleed—guaranteeing reproducible column-to-column performance.
Information about concentrations of the individual components is important for evaluating raw materials and for controlling refinery processes. ASTM D6730-01 outlines a high-resolution GC method for detailed hydrocarbon analysis (DHA) of gasolines.
Customers Who Bought This Also Bought