Certified Autosampler Vial Kits, Certified 2.0 ml Screw-Thread Vials, Restek
Catalog #: 10058-792
Supplier: Restek
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:PTFE/silicone, bonded, pre-slit
- Color:Clear
- Description:Certified Autosampler Vial Kit, Assembled Vial with Marking Spot and Cap
- Cat. no.:10058-792
- Supplier No.:22789
Specifications
About this item
Certified 2.0 ml screw-thread vial kits are available for optimal use with autosamplers.
- Certificates enclosed for each kit
- Clear or amber borosilicate glass fabrication
- Closures with pre-inserted PTFE/silicone septa
Each kit is sealed for ensured integrity. Certificate parameters include vial dimensions and chemical test results.
Customers Who Bought This Also Bought