Interlock Vials, Restek
Catalog #: 10058-776
Supplier: Restek
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:0.30 ml
- Color:Amber
- Description:Interlock Vial, Crimp or Snap Ring
- Material:Glass
- Cat. no.:10058-776
- Diameter ×H:12×32 mm
- Supplier No.:22439
Specifications
About this item
Interlock limited volume vials offer the performance and convenience of a one-piece microvial for a fraction of the cost.
- Clear or amber color
- Screw-thread, crimp-top, or snap-ring formats
- Glass fabrication
A 300 µl insert is fused into a 12×32 mm clear or amber glass vial. This one-piece design reduces the potential for contamination.
Customers Who Bought This Also Bought