Headspace Crimp Vials, 20 mm, Restek
Catalog #: 10058-630
Supplier: Restek
Specifications
- Cap included:No
- Capacity:20.00 ml
- Color:Clear
- Cat. no.:10058-630
- Diameter ×H:23×75 mm
- Bottom Style:Rounded bottom
- Supplier No.:21162
Specifications
About this item
Headspace vials with different volumes and outside diameters are available in a variety of bottom shapes.
- Flat and rounded bottoms
- Variable volume amounts depending on model
- Crimp-top design
Clear coloring of these vials allows for easy observation of vial contents.
Ordering information: Vial-to-instrument compatibility is designated in instrument reference chart.
Customers Who Bought This Also Bought