11 mm Crimp-Top Vials, Restek
Catalog #: 10058-620
Supplier: Restek
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Vial without graduated marking spot
- Material:Glass
- Cat. no.:10058-620
- Diameter ×H:12×32 mm
- Supplier No.:21152
Specifications
About this item
Crimp-top vials with uniform outside diameters and mouth opening sizes are available in durable glass formats.
- Available with or without graduated marking spots
- Crimp-top vials
- 11 mm orifice
- Glass fabrication
Graduated markings come in a variety of different colors for easier identification.
Customers Who Bought This Also Bought