Copper Tubing, Restek
Catalog #: 10057-910
Supplier: Restek
Specifications
- Max. pressure:2800 psig
- Tubing I.D.:0.065"
- Tubing O.D.:⅛"
- Wall thickness:0.030"
- Model:10057-910
- Cat. no.:10057-910
- Supplier No.:22628
Specifications
About this item
Copper tubing is compatible for use with a number of plumbing gas chromatography systems.
- Use for plumbing GC systems
- Cleaned to remove residual organics
- Different inside and outside diameters available
Durable copper construction that can support a maximum pressure of 2800 psig.
Customers Who Bought This Also Bought