Reacti-Vial™ Small Reaction Vials
Catalog #: 10055-172
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Size:20-425
- Capacity:5.00 ml
- Color:Clear
- Description:Vial, inside Ø 18 mm, thread style 425-20
- Cat. no.:10055-172
- Diameter ×H:20×60 mm
- Supplier No.:TS-13223
Specifications
About this item
These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.
- Extra thick glass wall magnifies the sample ideal for observing chemical reactions
- Amber vials are light-sensitive to well protect the compounds
These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.
Delivery: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.
Customers Who Bought This Also Bought