Aluminum Crimp Seals with Septa, 11 mm, Restek
Catalog #: 10059-146
Supplier: Restek
Specifications
- Color:Red
- Description:Seals w/Septa
- Material:Aluminum
- Cat. no.:10059-146
- Supplier No.:24355
- Orifice:11 mm
Specifications
About this item
Aluminum seals provide a sturdy cap to crimp-top vials that, when turned, allow for easy removal of the septum.
- Crimp-top vial compatibility
- Economical
- Silver aluminum
Aluminum seals are the preferred choice for use with manual crimping tools, and for autosamplers that do not employ magnetic pick-up transport.
11 mm aluminum seals are available with septa pre-inserted for convenience and to reduce contamination due to handling.
Ordering information: Choose preslit caps (available for some vials) to reduce the risk of needle bending, release vacuum from high-volume injections, and improve injection reproducibility when greater than 20% of vial volume is withdrawn.
Customers Who Bought This Also Bought