RT Basic Series Magnetic Stirrers, Thermo Scientific
Catalog #: 10054-180
Supplier: Thermo Fisher Scientific
Specifications
- Description:RT Basic Stirrer, Medium, with US Plug
- Cat. no.:10054-180
- Electrical:120 V
- Speed Range:150 - 2500 rpm
- Maximum Capacity:4 L
- Top Plate Dimensions:Ø 170 mm
- Supplier No.:88880009
Specifications
About this item
Experience reliability with the plug-and-play RT Basic series magnetic stirrers, which are ideal for routine stirring applications.
- Low-profile, lightweight design with small footprint
- Strong magnetic coupling ensures consistent stirring during experimental procedures
- Brushless DC motor will not generate heat and “cook” samples
- Polypropylene top and body provides excellent chemical resistance
- Detachable plug
- Low power consumption
- 2-year warranty
Three size options (120, 170, or 220 mm) are available to choose from, all with a low-profile, lightweight design and an extremely small footprint. The RT Basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC motor that will not generate heat. Analog speed control ranges from 150 to 2500 rpm. All units include two non-slip silicone plate covers for added protection from spills.
Certifications: CE marked.
Customers Who Bought This Also Bought