Specifications
- Temperature Range:50 to 350°C (122 to 662°F)
- W×D×H:161×290×100 mm (6.34×11.42×3.94")
- Description:RT2 Digital Hotplate, with US Plug
- Electrical:120 V, 60 Hz
- Maximum Load:25 kg (55.1 lbs.)
- Top Plate Dimensions:Ø 140 mm (5.5")
- Supplier No.:88880002
Specifications
About this item
Increase your confidence in safety and accuracy with the sleek, low-profile RT2 hotplate. This unit offers precise digital control with 0.1 °C resolution with a PID microprocessor controller, and maximum temperature of 350 °C. The RT2 hotplate allows users to view both set point and actual top plate temperature at the same time, set a timer, and lock the keypad.
- Digital LED display (0.1 °C resolution)
- View current and set temperature simultaneously
- Microprocessor PID control
- Heating rate can be set from 0 to 100% at 1% interval
- Timer can be set to start immediately, count down, or start when top plate reaches desired setpoint
- Ceramic coated aluminum top plate, cast aluminum body
- Hot top warning indicator
- Heating power: 600 W
- 2-year warranty
Safety features include a hot top warning (even when unit is shut off and still plugged in), automatic over-temperature shut off, detachable power cord, and optional transparent shield in case of splashes. The RT2 Hotplate boasts quick heat-up time thanks to ample heating capacity (600 W), as well as the superb heat transfer rate enabled by the tightly integrated structure of the heater and the ceramic-coated aluminum alloy top plate. The aluminum top provides excellent temperature uniformity while the thin ceramic coating offers excellent corrosion resistance. Heating rate can be set from 0 to 100% at 1% interval for delicate temperature control. Two threaded holes are included for optional Support Rods to hold temperature sensors, thermometers, laboratory glassware, and more.