Order Entry
ContactUsLinkComponent
Pipettor
Proline® Plus Single Channel Mechanical Pipettors, Sartorius
Catalog #: CA89082-284
Supplier:  Sartorius
Pipettor
Proline® Plus Single Channel Mechanical Pipettors, Sartorius
Catalog #: CA89082-284
Supplier:  Sartorius

Specifications

  • Accuracy:
    ≤1.0 - 0.6%
  • Volume:
    100 - 1000 µl
  • Increments:
    1.0 µl
  • Precision:
    ≤0.4–0.2%
  • Supplier No.:
    728070

Specifications

About this item

Proline® Plus mechanical pipettors are designed to offer comfort and quality for everyday manual pipetting.

Lightweight and easy-to-use, these single-channel pipettors are suitable for all types of routine laboratory applications. Instruments are resistant to UV light and most commonly used chemicals. Fully autoclavable pipettors are simple to decontaminate. No tools are required to dismantle the device, and only three to four parts need to be cleaned. Ideal for laboratories with several researchers, these flexible instruments are suitable for both right- and left-handed users. The slim tip ejector collar makes pipettors compatible with a wide range of tips and most commonly used lab tubes. Color-coded.

  • Ergonomic design with light pipetting forces, comfortable handle, and finger support for reduced risk of strain injuries
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • Highly durable with strengthened structure for heavier use

Pipettors offer good UV resistance and excellent chemical resistance. The devices are suitable for both left- and right-handed users. Thermal insulation of internal components ensures that the warmth of the hand does not affect pipetting results during extended use. Pipettors are fully autoclavable. To facilitate tip selection, color coding on the pipettor's display corresponds to color coded tip trays.

Pipettors offer good UV resistance and excellent chemical resistance. The devices are suitable for both left- and right-handed users. Thermal insulation of internal components ensures that the warmth of the hand does not affect pipetting results during extended use. Pipettors are fully autoclavable. To facilitate tip selection, color coding on the pipettor's display corresponds to color coded tip trays.

They combine durable construction with ease and lightness of use, and are therefore appropriate for liquid-handling professionals and students alike.

Customers Who Bought This Also Bought