Order Entry
ContactUsLinkComponent
Pipette
mLINE® Single Channel Mechanical Pipettors, Variable Volume, Sartorius
Catalog #: CA89079-110
Supplier:  Sartorius
Pipette
mLINE® Single Channel Mechanical Pipettors, Variable Volume, Sartorius
Catalog #: CA89079-110
Supplier:  Sartorius

Specifications

  • Accuracy:
    ±3.0% at 1000 µl, ±0.6% at 10,000 µl
  • Volume:
    1000 - 10000 µl
  • Increments:
    20 µl
  • Precision:
    ±0.6% at 1000 µL, ±0.2% at 10,000 µL
  • Supplier No.:
    725090

Specifications

About this item

Sartorius mLINE® Mechanical Pipettors are an advanced and ergonomic choice for quality-conscious users who perform long and repetitive manual pipetting. Designed for repetitive and long-lasting procedures in order to prevent work-related hand, arm, and shoulder disorders or Repetitive Strain Injury (RSI).

Pipettors feature a clear display with large, easy-to-read numbers. Counter locking mechanism prevents accidental volume changes during pipetting. Volume range color coding, ID tag, and color coding caps allow easy pipettor identification.

  • Excellent ergonomics to protect from injuries with exceptionally light pipetting and tip ejection forces
  • High accuracy and precision, including in repetitive, long-lasting procedures
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • Increased safety with volume lock preventing accidental volume changes while pipetting

Sartorius mLINE® Mechanical Pipettors are an advanced and ergonomic choice for quality-conscious users who perform long and repetitive manual pipetting. Designed for repetitive and long-lasting procedures in order to prevent work-related hand, arm, and shoulder disorders or Repetitive Strain Injury (RSI).

Sturdy yet lightweight pipettors meet the strictest performance, ergonomic, and safety criteria.

Sturdy yet lightweight pipettors meet the strictest performance, ergonomic, and safety criteria.

Pipettors feature a clear display with large, easy-to-read numbers. Counter locking mechanism prevents accidental volume changes during pipetting. Volume range color coding, ID tag, and color coding caps allow easy pipettor identification.

Simple to clean and maintain with only three parts to disassemble. Fully autoclavable.

Unique loading mechanism allows tip to be loaded with constant force. This ensures the tip is correctly sealed and can be ejected with minimum force. Thermal insulation of internal components provides improved accuracy. The fast, light, stepless volume adjustment and small increments allow optimal precision.

BodyTextAccessories: Linear stand accessory is suitable for all Sartorius mechanical and electronic pipettors.
Customers Who Bought This Also Bought