Acclaim™ Mixed-Mode WCX-1 LC Columns, Thermo Scientific
Catalog #: 10040-544
Supplier: NATIONAL SCIENTIFIC CO SOV
Specifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:150 mm
- Particle size:5 µm
- Pore size:120 Å
- pH range:2.5 to 7.5
- Surface area:300 m²/g
- Description:10040-544
- Cat. no.:10040-544
- Supplier No.:068353
Specifications
About this item
Separate cationic molecules with powerful adjustable selectivity control using Thermo Scientific™ Acclaim Mixed-Mode WCX-1 LC columns.
The silica-based stationary phase features a hydrophobic alkyl chain with a carboxyl terminus that provides both hydrophobic reversed-phase and weak cation-exchange properties. This multimode separation mechanism delivers simultaneous separation of basic and neutral compounds. By independently or simultaneously tuning the mobile phase ionic strength, pH, and organic modifier, you can control the selectivity of ionizable and neutral compounds.
Ordering information: Guard Cartridges require use of the corresponding guard holder. See Acclaim Guard Kit Holder and Coupler V-2 (Part No. 10046-750).
Customers Who Bought This Also Bought