VWR® V-1200, UV-1600PC Spectrophotometers, Basic Vis or UV-VIS
Catalog #: 10037-434
Supplier: VWR International
Specifications
- Light source:Tungsten
- Description:V-1200 Spectrophotometer
- Electrical:120V
- W×D×H:490 × 360 × 240 mm
- Wavelength accuracy:±2 nm
- Display:Graphic LCD (128×64 pixels)
- Interfaces:USB port to PC / parallel port to printer
- Lamp source, lifetime:Tungsten
- Languages:EN, DE, ES, FR
- Optical design:Single beam, grating 1200 lines/mm silicon photodiode detector
- Photometric accuracy:±0.5% T
- Photometric range:−0.3 to 3 A; 0 - 200% T
- Photometric reproducibility:±0.3% T
- Photometric stability:±0.002 A/h at 500 nm
- Spectral bandwidth:4 nm
- Wavelength repeatability:≤0,8
- Light Type:Tungsten halogen, ≤0,3% T
- Wavelength:325 – 1000 nm
- Weight:12 kg
Specifications
About this item
The V-1200 and UV-1600PC are basic Visible and UV/Vis spectrophotometers for the routine daily quality control requirements, in process control and teaching laboratories.
- Large LCD display (128×64 pixels)
- Can save up to total 200 results and 200 standard curves
- Download data to PC via USB interface
- Application software, allows PC control of the spectrophotometers (delivered with UV-1600PC), includes the following methods: Basic mode, quantitative, wavelength scan, kinetics, multi-wavelength, DNA/protein
- Variety of optional accessories including an automatic 8-cell changer
The instruments are reliable, robust and easy to use. The wide range of different accessories available will help to adapt and fine tune the units to meet the user's demands. With the support of the standard software, stored results and data can be downloaded from internal memory to PC (V-1200). The application software offers all the important methods for routine measurements (UV-1600PC).
Ordering information: Accessories supplied with the V-1200 include four optical glass cells and 4-position cell holder. Accessories supplied with the UV-1600PC include four optical glass cells, two quartz cells, 4-position cell holder, dust cover and application software for PC control.
Customers Who Bought This Also Bought