SATWipes® Delta™ Wipes, Contec®
Catalog #: 10036-324
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:15.2×22.9 cm (6×9")
- Description:SATWipes® Delta™ Wipes, Presaturated with 85% IPA, 15% DI Water
- Material:Polyester
- Cat. no.:10036-324
- Packaging:100/Roll; 12 Rolls/Case + 1 Canister/Case
- Supplier No.:SAT-C3-8515
Specifications
About this item
SATWipes® Delta™ wipes consist of a perforated roll of saturated wipes dispensed through a center-pull canister. The wipes are 100% nonwoven polyester fabric creating a soft, durable, and clean wipe.
- Recommended for ISO Class 6 to 8 environments
- Presaturated wipe eliminates the need for solvent bottles
- Reusable dispenser reduces solvent handling
- Different sizes and wipe quantities available for various customer needs
The isopropanol solvent blends provide safe cleaning solutions in various concentrations. Packaged with refill packs and a reusable pop-up dispenser, eliminating the need for solvent bottles and reducing solvent handling.
Customers Who Bought This Also Bought