BRAND® Filtered Pipette Tips for Pipettes using 1000 µl tips, BrandTech®
Catalog #: 10034-082
Supplier: Brandtech
Specifications
- Volume:50 - 1000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Packed:10 TipBoxes
- Sterile:+
- Supplier No.:732734
Specifications
About this item
BRAND filtered 1000 µl pipette tips are a 70 mm long tip for pipettes with a blue color code, that removes contaminating aerosols when pipetting volumes 1 ml or smaller.
All tips are produced under cleanroom conditions. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180 degrees to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility.
Graduations at 250, 500 and 1000 µl for visual verification of volume. Non-self-sealing filters allow easy recovery of sample if filter is wetted. PE filters are free from additives.
Certifications: CE-IVD.
Ordering information: All rack-packed tips are DNA-, RNase-, ATP-, and endotoxin-free.
Customers Who Bought This Also Bought