Order Entry
ContactUsLinkComponent
Pipette tips 300uL
BRAND® Pipette Tips, 300 µl, BrandTech®
Catalog #: 10033-992
Supplier:  Brandtech
   Low Manufacturing Impact
   Waste Reducing
Pipette tips 300uL
BRAND® Pipette Tips, 300 µl, BrandTech®
Catalog #: 10033-992
Supplier:  Brandtech
   Low Manufacturing Impact
   Waste Reducing

Specifications

  • Volume:
    5 - 300 µl
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Waste Reducing
  • Packed:
    10 Tip-Refills
  • Supplier No.:
    732110

Specifications

About this item

BRAND 300 µl pipette tips are a thin-walled low waste tip that fits virtually all pipettes with a yellow color code, as well as 300 µl multichannels.

  • Fits most major brands of 200/300 µl pipettes
  • Made under cleanroom conditions
  • All boxed/refill tips are DNA-/Rnase-/ATP-/endotoxin-free

All tips are produced under cleanroom conditions. Bulk tips are packed in resealable bags. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180 degrees to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility.

The additional volume makes this an excellent choice for reverse pipetting for greater accuracy with viscous or volatile liquids. Tip is 53mm long and has graduations at 50 and 100 µl to allow easy referencing of pipetted volume. All tips are colorless; racked tips are placed in a green colored tip tray for easy recognition.

Certifications: CE-IVD.
Ordering information: All rack-packed tips are DNA-, RNase-, ATP-, and endotoxin-free.
Customers Who Bought This Also Bought