Order Entry
ContactUsLinkComponent
Pipette tips 200uL
BRAND® Pipette Tips, 200 µl, BrandTech®
Catalog #: 10033-990
   Low Manufacturing Impact
   Waste Reducing
Pipette tips 200uL
BRAND® Pipette Tips, 200 µl, BrandTech®
Catalog #: 10033-990
   Low Manufacturing Impact
   Waste Reducing

Specifications

  • Volume:
    2 - 200 µl
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Waste Reducing
  • Packed:
    10 Tip-Refills
  • Supplier No.:
    732108

Specifications

About this item

BRAND 200 µl pipette tips are a thin-walled low waste tip that fits virtually all pipettes with a yellow color code.

  • Fits most major brands of pipettes
  • Made under cleanroom conditions
  • All boxed/refill tips are DNA-/Rnase-/ATP-/endotoxin-free

All tips are produced under cleanroom conditions. Bulk tips are packed in resealable bags. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180° to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility. TipStack includes one box and nested tips to save space. All components of the TipStack are recyclable.

Tip is 50 mm long and has graduations at 20 and 100 µl to allow easy referencing of pipetted volume. Bulk tips are tinted yellow with cadmium-free dyes; racked tips are colorless, and placed in a yellow colored tip tray for easy recognition.

Certifications: CE-IVD.
Packaging: All rack-packed tips are DNA-, RNase-, ATP-, and endotoxin-free.
Customers Who Bought This Also Bought