Specifications
- Volume:0.1 - 20 µl
- Environmentally Preferable:Low Manufacturing Impact,Waste Reducing
- Packed:10 Tip-Refills
- Supplier No.:732102
Specifications
About this item
BRAND nano-cap pipette tips are a shorter style (37 mm) ultra-micro/crystal tip for use on many pipettes with a nominal/maximum volume less than 20 µl.
- Short (37 mm) ultramicro/"crystal" tips
- Fits most major brands of pipettes
- Suitable for Transferpette® sub-micro (0.1 - 1 µl) pipettes
All tips are produced under cleanroom conditions. Bulk tips are packed in resealable bags. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180 degrees to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility.
A unique capillary rise gives a visual check of pipetted volumes smaller than 1 microliter. Required for use with BRAND sub-micro (0.1 to 1 µl) Transferpette and Transferpette S models.