VWR® Powder Funnels, Wide Stem
Catalog #: 10033-458
Supplier: VWR International
Specifications
- Capacity:248 ml (9.4 0z.)
- Top I.D.:100 mm
- Stem O.D.:21 mm
- Supplier No.:H14660-0100
- Stem length:25 mm
Specifications
About this item
Polypropylene funnels are steam autoclavable at 121°C (250°F).
- Wide stem minimizes bridging of powder
- 60° cone angle
- Polypropylene construction
Customers Who Bought This Also Bought