Bead Ruptor Pre-Filled Bead Tubes, 2 ml, Omni International
Catalog #: 10032-756
Supplier: OMNI INTERNATIONAL
Specifications
- Volume:2 ml
- Color:Natural
- Description:Hard Tissue Homogenizing Mix, with 2.8 mm Ceramic Beads
- Processing range:25 µL to 1.5 mL
- Temperature range:–80 to 121°C
- Maximum RCF:20000×g
- Supplier No.:19-628
Specifications
About this item
Bead beating is the most effective and verstile lysis method available.
- Certified RNase- and DNase-free to ensure high analyte integrity
2 ml skirted polypropylene screw cap tube with O-Ring. Pre-filled with lysing matrix. For use on all Omni International Bead Ruptor platforms. Bead beating tubes are designed to withstand the high forces generated on the Bead Ruptor Bead Mill.
Omni International offers users the ultimate flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples. Bead Ruptor bead beating tubes are pre-filled with an optimized amount of lysing matrix to provide efficient, consistent, and high-yield sample homogenates.
Ordering information: Unit includes 50 bead beating tubes pre-filled with lysing matrix.
Customers Who Bought This Also Bought