Order Entry
ContactUsLinkComponent
Zirconium Ceramic Oxide Bulk Beads 2.8mm
Bead Ruptor Bulk Beads, Omni International
Catalog #: 10032-372
Supplier:  OMNI INTERNATIONAL
Zirconium Ceramic Oxide Bulk Beads 2.8mm
Bead Ruptor Bulk Beads, Omni International
Catalog #: 10032-372
Supplier:  OMNI INTERNATIONAL

Specifications

  • Ø:
    2.8 mm
  • Description:
    2.8 mm Ceramic Bulk Beads
  • Material:
    Zirconium oxide
  • Size:
    325 g
  • Cat. no.:
    10032-372
  • Supplier No.:
    19-646

Specifications

About this item

Bead beating is the most effective and verstile lysis method available

Bulk lysing matrix bead media. Certified Rnase- and Dnase-free to ensure high analyte integrity. Designed for use on all Omni International Bead Ruptor platforms.

Omni International offers users the ultimate flexibility with a range of bead beating lysing matrices to support efficient homogenization of a wide range of samples.

Customers Who Bought This Also Bought