ESD Knit Hip-Length Lab Coats
Catalog #: 10032-314
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Electronics/semi-conductor
- Gender:Unisex
- Risk area:Anti-static,ESD
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Blue
- Fabric:94% polyester, 6% carbon
- Weight:2.21 oz./sq. yd. (±5%)
- Cat. no.:10032-314
- Chest Size:46 - 48"
- Supplier No.:12LE1-B-XL
Specifications
About this item
The ESD Knit Lab Coat is designed to provide excellent anti-static protection for electronics applications.
- Excellent static dissipative properties
- Lightweight, breathable fabric for added comfort when worn over regular clothes
- Reinforced front facing and flat felled seams for improved durability
- Three-position snap cuff for adjustability
The garments feature two lower pockets and one breast pocket. Each lab coat features a snap-front with reinforced facing and flat-felled seams for extra durability, and a three-position snap cuff.
Manufactured with a durable and breathable fabric, it offers a slight stretch for added comfort and ease of movement during asembly operations.
Ideal for use in micro-electronics assembly, microchip manufacturing, and semi-conductor production.
Ordering information: Available in blue only. Sizes 3X-Large and 4X-Large require extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought