ClipTip® 384 Pipette Tips, 12.5 μl, Thermo Scientific
Catalog #: 10030-796
Supplier: Thermo Scientific
Specifications
- Length:3.0 cm (1.18")
- Volume:0.5 - 12.5 µL
- Tip Color:Pink
- Packed:10×384/Rack
- Tip Style:ClipTip® 384 Racked Tips
- For Use With:E1-ClipTip® 16-Channel 0.5–12.5µL, E1-ClipTip® Equalizer 384 8-Channel 0.5–12.5µL, and E1-ClipTip® Equalizer 384 12-Channel 0.5–12.5µL
- Supplier No.:94410050
Specifications
About this item
Thermo Scientific ClipTip® 384 pipette tips feature a unique ‘Snap and Lip’ seal technology to attach and seal the tips on each channel with minimal tip attachment and ejection force.
- Available in non-sterile, sterile, and filtered formats
- Certified free of RNase, DNase, DNA, ATP, and pyrogen contamination
- Each tip insert has ink-jetted lot and volume information
ClipTip® 384 model selection is optimized for 384-microplate and molecular biology applications. The tips are available in three sizes and packaging options, with 12.5, 30, and 125 μl tips. A convenient color key makes it easy to match the color of the E1-ClipTip® pipettor with the corresponding ClipTip® pipette tip rack insert.
ClipTip® 12.5 μl pipette tips suit pipetting of 0.5 to 12.5 µl volumes with the E1-ClipTip® electronic pipettors.
Certifications: Manufactured according to ISO 9001, ISO 14001, and ISO 13485.
Ordering information: A lot specific Certificate of Conformity is provided with each unit box.
Customers Who Bought This Also Bought