ClipTip® Pipette Tips, 1250, Thermo Scientific
Catalog #: 10030-794
Supplier: Thermo Fisher Scientific
Specifications
- Length:10.3 cm (4.05")
- Volume:15 - 1250 µl
- Tip Color:Turquoise
- Packed:8×96/Insert
- Filter:+
- Sterile:+
- Tip Style:ClipTip® 1250, Filter, Reload Inserts
- For Use With:E1-ClipTip® Single-Channel 50–1250µL, E1-ClipTip® 8-Channel 50–1250µL, E1-ClipTip® Equalizer 6-Channel 50–1250µL, and E1-ClipTip® Equalizer 8-Channel 50–1250µL
- Supplier No.:94420818
Specifications
About this item
Thermo Scientific ClipTip® pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force
- Feature a hydrophobic inner surface which effectively prevent liquid retention
- Certified free of RNase, DNase, DNA, ATP, and pyrogen contamination
- Tips are available in multiple packaging options, including environmentally friendly reloads
ClipTip® 1250 pipette tips are suitable for pipetting 15 to 1250 µl volumes with the E1-ClipTip® electronic pipettors.
The innovative three interlocking clip design ensures the tip is held securely on the E1-ClipTip® pipettor until, and only until, it is released.
Certifications: Manufactured according to ISO 9001 and ISO 13485.
Ordering information: A lot specific Certificate of Conformity is provided with each unit box.
Customers Who Bought This Also Bought