ClipTip® Pipette Tips, 12.5, Thermo Scientific
Catalog #: 10030-780
Supplier: Thermo Scientific
Specifications
- Length:3.0 cm (1.18")
- Volume:0.5 - 12.5 µL
- Tip Color:Pink
- Packed:10×96/Rack
- Cat. no.:10030-780
- Sterile:+
- Tip Style:ClipTip® 12.5, Racked
- For Use With:E1-ClipTip® Single-Channel 0.5 - 12.5 µl, E1-ClipTip® 8-Channel 0.5 - 12.5 µl, and E1-ClipTip® 12-Channel 0.5 - 12.5 µl
- Supplier No.:94410043
Specifications
About this item
Thermo Scientific ClipTip® 12.5 pipette tips feature a unique ‘Snap and Lip’ seal technology to attach and seal the tips on each channel with minimal tip attachment and ejection force.
- Certified free of RNase, DNase, DNA, ATP, and pyrogen contamination
- Available in nonsterile, sterile, and filtered formats
- Each tip insert has ink-jetted lot and volume information
Convenient color keys make it easy to match the color of the E1-ClipTip® pipettor with the corresponding ClipTip® pipette tip rack insert.
ClipTip® 12.5 pipette tips are suitable for pipetting 0.5 to 12.5 µl volumes with the E1-ClipTip® electronic pipettors.
Certifications: Manufactured according to ISO 9001 and ISO 13485.
Ordering information: A lot specific Certificate of Conformity is provided with each unit box.
Customers Who Bought This Also Bought