Tite-Rite™ Containers, Globe Scientific
Catalog #: 10030-306
Supplier: Globe Scientific
Specifications
- Cap Size:53 mm
- Capacity:120 ml (4 oz.)
- Material:PP
- Supplier No.:6527
Specifications
About this item
Tite-Rite™ containers provide the ultimate convenience and reliability in leak-tight storage and liquid transport
Manufactured from polypropylene, these conatiners are autoclavable at 121°C (250°F) for 20 minutes (without caps). Containers are 95kPa compliant. Caps are manufactured from polyethylene.
Manufactured from polypropylene, these conatiners are autoclavable at 121°C (250°F) for 20 minutes (without caps). Containers are 95kPa compliant. Caps are manufactured from polyethylene.
The specially designed caps contain an inner liner designed to compress against the uppermost walls of the container, ensuring an air-tight seal. The containers are ideal for use in hospital pneumatic tube systems.
Customers Who Bought This Also Bought