High-Capacity Double Mega Rack, Heathrow Scientific®
Catalog #: 89511-838
Supplier: Heathrow Scientific
Specifications
- Dimensions:673 x 230 x 80 mm
- Color:Blue
- Description:Double Mega Rack, for 10–13 mm Tubes
- No. of Holes:432
- Cat. no.:89511-838
- Supplier No.:HS120112
Specifications
About this item
Fully assembled, polypropylene Mega Racks are great in clinical labs for storage of large groupings of samples
With a Mega Rack, you can place different test groupings into one rack and eliminate the need for multiple racks. They are made from sturdy, lightweight material for easy transport and include an alpha-numeric grid for quick location and retrieval of tubes.
Customers Who Bought This Also Bought