Chemical Resistant Coated Wire Racks
Catalog #: 89511-824
Supplier: Heathrow Scientific
Specifications
- Dimensions:393×262×50 mm
- Color:Blue
- Description:Wire rack with 58 mm wells
- Cat. no.:89511-824
- No. of Places:24 wells
- Supplier No.:HS120091
Specifications
About this item
Chemically-resistant, epoxy-coated steel wire racks are suitable for Bijou bottles and other low profile bottles or tubes up to 25 mm in diameter.
- Autoclavable
- HDPE coated wire racks
- Mesh bottom support
These chemical resistant racks are durable for transport or sample handling.
Customers Who Bought This Also Bought