Chemical Resistant Coated Wire Racks
Catalog #: 89511-812
Supplier: Heathrow Scientific
Specifications
- Dimensions:164×64×32 mm (2×6" format)
- Color:Blue
- Description:Wire rack with 25 mm wells
- Cat. no.:89511-812
- No. of Places:12 wells
- Supplier No.:HS120085
Specifications
About this item
Chemically-resistant, epoxy-coated steel wire racks are suitable for Bijou bottles and other low profile bottles or tubes up to 25 mm in diameter.
- Autoclavable
- HDPE coated wire racks
- Mesh bottom support
These chemical resistant racks are durable for transport or sample handling.
Customers Who Bought This Also Bought