Order Entry
ContactUsLinkComponent
VWR* Compact Peltier Incubator
VWR® Personal Low Temperature Incubator
Catalog #: 89511-416
Supplier:  VWR International
CSA Certified
Product available on GSA Advantage®
VWR* Compact Peltier Incubator
VWR® Personal Low Temperature Incubator
Catalog #: 89511-416
Supplier:  VWR International
CSA Certified
Product available on GSA Advantage®

Specifications

  • Volume:
    18 L
  • Description:
    Personal Low Temp Incubator
  • Fluctuation:
    ±0.2 °C
  • Cat. no.:
    89511-416
  • Shipping Weight:
    20 lbs.
  • Dimensions:
    24W x 24H x 32D" (Packaging)
  • Int. dimensions:
    7.1W x 12.2H x 11.4D"
  • Electrical:
    100-240V AC, 50/60Hz
  • Exterior dimensions:
    10.2W x 16.3H x 18.5D"
  • Temperature range:
    17…+40 °C
  • Temperature uniformity:
    ± 1.2°C
  • Temperature setting accuracy:
    ± 0.2°C

Specifications

About this item

Save space with a VWR® personal low temperature incubator ideal for small sample work.

  • Space-saving design in 0.64 cu.ft. volume
  • Peltier technology with fan for optimal temperature performance
  • Temperature range 17°C - 40°C
  • Monitor samples through transparent door with internal light
  • Easy-to-use control panel
  • Digital display for easy reading
  • Two perforated stainless steel shelves included
  • 2-year warranty

Common applications include microbiology, blood sample storage, bacterial research, histology, coliform determination, yeast growth.

Certifications: CE.
Customers Who Bought This Also Bought