VWR® Centrifuge Tubes, Conical-Bottom, Polystyrene, Standard Line
Catalog #: 10026-084
Supplier: VWR International
Specifications
- Cap Type:Flat cap
- Sterility:Sterile
- Volume:15 ml
- Operating temperature range:0 to 40°C (32 to 104°F)
- Storage temperature range:–80 to 40°C (–112 to 104°F)
- Packaging:50/Bag
- Maximum RCF:3000×g
Specifications
About this item
Molded graduations stand out distinctly on these optically clear polystyrene tubes.
- Longer length screw caps include a PE insert to prevent any leakage
- Manufactured from crystal-clear virgin polystyrene
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
The flat surface of the high-density polyethylene cap provides an at-a-glance identification area. RNase-free, DNase-free and non-pyrogenic. Tubes are not autoclavable.
Certifications: TSE/BSE-free Certification.
Ordering information: Racked tubes are packaged in environmentally responsible (fully recyclable) chipboard racks. Bagged tubes are packaged in durable and resealable (zip closure) bags. Inner packaging is individually labelled for lot-to-lot traceability. All tubes are packaged with caps attached. Plastic racks are available as optional accessories in seven colors. An assorted color pack offers one of each color: blue, green, orange, red, and yellow. Racks accommodate plug or flat cap tubes.
Customers Who Bought This Also Bought