VWR® Standard Line Screw-Cap Microcentrifuge Tubes, PP
Catalog #: 10025-756
Supplier: VWR International
Specifications
- Cap Type:Attached Cap
- Volume:2.0 ml
- Style:Freestanding
- Maximum RCF:20000×g
Specifications
About this item
Crystal-clear polypropylene tubes are ideal for sample processing applications.
- Available in three volumes: 0.5, 1.5, and 2.0 ml
- Available in conical bottom and self-standing bottom formats
- Tubes can be spun up to 20000×g
- Caps and tubes are steam autoclavable at 121 °C and freezable to −80 °C
- DNase-free, RNase-free, and non-pyrogenic
Excellent for either freezer storage or secure sample handling. Screw caps incorporate silicone O-Rings for a leakproof seal and accept color-coded inserts. Inserts snap into the top of the cap and create a flush surface. Caps and tubes are steam autoclavable. Sterile tubes are sterilized with irradiation.
Certifications: TSE/BSE-free Certification.
Ordering information: Bagged tubes are packaged in durable and re-sealable (zip closure) bags. Inner packaging is individually labeled for lot-to-lot traceability. Sterile tubes are sold with cap attached, non sterile tubes are sold without cap. Caps and color inserts are available as optional accessories and are sold separately.
Customers Who Bought This Also Bought