VWR® Standard Line Microcentrifuge Tubes, PP
Catalog #: 10025-726
Supplier: VWR International
Specifications
- Cap Type:With Caps
- Sterility:Sterile
- Volume:1.5 ml
- Color:Natural
- Operating temperature range:0 - 40 °C (32 - 104 °F)
- Storage temperature range:–80 - 40 °C (–112 - 104 °F)
- Maximum RCF:25000×g
Specifications
About this item
These Conical-Bottom Microcentrifuge tubes are made of super-clear, high-quality USP Class 6 gamma resistant polypropylene.
- Available in three volumes: 0.5, 1.5, and 2.0 ml
- Engraved graduations ensure accuracy
- Flat and frosted caps surface together with smooth and frosted body surface
- Clear and legible marking area provided
- Tubes can be spun up to 25000×g
- Autoclavable at 121 °C and freezable to –80 °C
- DNase-free, RNase-free, and non-pyrogenic
They feature a positive seal design that withstands repeated cap closures and will not pop open during boiling. Tubes fit all standard rotors.
Certifications: TSE/BSE-free Certification.
Ordering information: Bagged tubes are packaged in durable and re-sealable (zip closure) bags. Inner packaging is individually labeled for lot-to-lot traceability.
Customers Who Bought This Also Bought