Order Entry
ContactUsLinkComponent
Pvdf Transfer Membrane 0.45um, 26.5cm x 3.75m
Pierce™ Transfer Membranes, PVDF, Thermo Scientific
Catalog #: CAPI88518
Supplier:  Thermo Scientific
Pierce™ Transfer Membranes, PVDF, Thermo Scientific
Catalog #: CAPI88518
Supplier:  Thermo Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Dimensions:
    26.5 cm x 3.75 m (101/2" x 12')
  • Description:
    Cuttable Roll, pore size 0.45 µm
  • Size:
    1 Roll
  • Cat. no.:
    CAPI88518
  • Supplier No.:
    88518

Specifications

About this item

Hydrophobic transfer membranes made of high quality PVDF, which provides high binding capacity for proteins and nucleic acids.

  • Ideal for colorimetric and chemiluminescent detection
  • Resistant to discoloration and have better retention of absorbed protein
  • Lower background levels and increased sensitivity for fluorescent probing

Compatible with most organic solvents, acids and mild bases; doesn't tear or become brittle like nitrocellulose.

PVDF membranes offer a better retention of adsorbed proteins than other supports and are ideal for Western, Southern, Northern, and dot blots.

Customers Who Bought This Also Bought