EASYstrainer Cell Sieves, Greiner Bio-One
Catalog #: 89508-344
Supplier: Greiner Bio-One
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Color:Blue
- Description:EASYstrainer for 50 ml tubes, 70 μm mesh size
- Cat. no.:89508-344
- Supplier No.:542070
Specifications
About this item
EASYstrainer cell sieves are filters for cell suspensions and primary cell isolates.
- Range of cell sizes for cells and tissues
- Flexible fit suitable for tubes 1.5 ml to 50 ml
- Invertible upper part of EASYstrainer Small for recovery of retained cells
- Handle and surrounding rim fascilitates aseptic working and reduces risk of contamination
- Ventilation Gap allows for fast filtration and prevents overflow
- Stackable design allows for sequential filtration from large to small mesh sizes
- single packaging fascilitates aseptic working and reduces risk of contamination
Packaging: Individual sterile blister packs.
Customers Who Bought This Also Bought