Nalgene® Pharma-Grade Platinum-Cured Silicone Tubing, Thermo Scientific
Catalog #: 89501-700
Supplier: Thermo Fisher Scientific
Specifications
- Length:7.6 m (25')
- Max. pressure:7 psi
- Description:Silicone Pump Tubing; Pump Size #17
- Model:89501-700
- Cat. no.:89501-700
- Supplier No.:8600-3017
Specifications
About this item
Nalgene® Pharma-grade Platinum-cured silicone tubing is flexible, durable, and translucent.
- High-purity tubing
- Excellent elastic memory
- Ideal for a variety of transfer applications such as pharmaceutical, laboratory, and bioprocess manufacturing
Resiliency coupled with low hysteresis and compression set ensure that fluid transfers are reliable and accurate every time.
To fit in a wide range of applications, the new Nalgene® Pharma-Grade Platinum-cured silicone tubing can be sterilized by most methods, including autoclaving, gamma-irradiation, and EtO.
Certifications: The following tests were performed on the final extruded product: USP 87, USP 88, ISO10993-3, and ISO10933-4.
Tubing is manufactured, double-bagged, and sealed in an ISO Class 7 clean room. It meets EP 3.1.9 silicone elastomer for closures and tubing and USP 661 Physlochemical tests. A validation binder is available with test reports on the final extruded product that was irradiated and autoclaved to mimic real-use conditions.
Tubing is manufactured, double-bagged, and sealed in an ISO Class 7 clean room. It meets EP 3.1.9 silicone elastomer for closures and tubing and USP 661 Physlochemical tests. A validation binder is available with test reports on the final extruded product that was irradiated and autoclaved to mimic real-use conditions.
Customers Who Bought This Also Bought