VWR® Traceable® Digital Humidity Temperature/Dew Point Meter
Catalog #: 89500-398
Supplier: VWR International
Specifications
- Temperature Range:14 to 140°F (–10 to 60°C)
- Description:Digital Humidity Temperature/Dew Point Meter
- Cat. no.:89500-398
- Temperature Accuracy:±1 °C
- Dimensions:2 5/8 × 3 7/8 × 5/8"
- Weight:6 oz.
Specifications
About this item
Convenient triple memories recall minimum/maximum readouts for relative humidity, dew point, and temperature.
- Simultaneously displays all three current readings
- Sits anywhere in the lab and updates every 30 seconds
- Relative humidity range: 1 to 99%
- Resolution: 0.1%
- Accuracy: ±3% mid-range, ±5% elsewhere
- Resolution: 0.1°
Simultaneously displays all three current readings. Always-on feature allows for monitoring conditions all night, over weekends, and for extended time periods. Audible and visual LED alarm may be set to trigger at three different humidity readings (55%, 60% or 65%). Solid state sensors deliver response times of less than 30 seconds. Oversized display supplies updates once a second.
Customers Who Bought This Also Bought