WHEATON® MicroLiter Sample Vial Assembled Kits, DWK Life Sciences
Catalog #: 89498-606
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Type:Solid top
- Capacity:30.00 ml
- Septum:PTFE/silicone
- Color:Clear
- Description:Vial
- Cat. no.:89498-606
- Cap Color:White
- Supplier No.:24-1060WS-30A
Specifications
About this item
These assembled kits are shipped with the septa installed in the cap and the cap screwed on the vial.
Available in clear and amber formats, with polypropylene or phenolic closures and a variety of septa and liner styles.
Customers Who Bought This Also Bought