Centrifuge Tube Rack, 15 and 50 ml Globe Scientific
Catalog #: 89498-062
Supplier: Globe Scientific
Specifications
- Color:Orange
- Description:Centrifuge Tube Rack
- Cat. no.:89498-062
- Supplier No.:456930
Specifications
About this item
Rack is designed to hold both 15 and 50 ml centrifuge tubes simultaneously.
- Dimensions: 209×171×63 mm (8.2×6.7×2.4")
- Material: acrylonitrile butadiene styrene (ABS)
Ships flat and is simple to assemble. The rack accomodates 20×50 ml tubes and 30×15 ml tubes.
Customers Who Bought This Also Bought