Flanged Plug Caps, 12 mm, Globe Scientific
Catalog #: 89497-868
Supplier: Globe Scientific
Specifications
- Color:Black
- Description:Flanged Plug Cap
- Material:Polyethylene
- Cat. no.:89497-868
- For Tube O.D.:12 mm
- Supplier No.:118127K
Specifications
About this item
This line of polyethylene flanged plug caps provides exceptional leak-resistance in test tubes, centrifuge tubes, and round cuvettes.
- Low density polyethylene (LDPE)
- Assorted colors available
- Fits both glass and plastic tubes
Flanged plug caps feature two flexible flanges that press firmly against the inside wall of the tubes, thereby providing better leak-resistance than standard plug caps. Available in a variety of colors to facilitate identification.
Customers Who Bought This Also Bought