Polystyrene and Polypropylene Test Tubes, 16×100 mm, Globe Scientific
Catalog #: 89497-830
Supplier: Globe Scientific
Specifications
- Diameter ×L:16 x 100 mm
- Volume:12 ml
- Description:Test Tube, with Rim, Graduated at 2.5mL, 5mL, and 10mL
- Material:PP
- Supplier No.:111040
Specifications
About this item
These tubes are molded from either premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents.
Customers Who Bought This Also Bought