To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Diameter ×L:16 x 92 mm
- Volume:10 ml
- Description:Transport Tube with Separate Yellow Screw Cap
- Style:Conical Bottom, Self Standing
- Supplier No.:6102Y
Specifications
About this item
Transport tubes are designed for the safe storage and transport of biological materials.
- Tubes are manufactured from polypropylene and feature a skirted conical bottom base and molded graduations
- Caps are manufactured from polyethylene
These transparent polypropylene vials allow unobstructed viewing of the sample. They are shatter-proof and may be exposed to freezing temperatures.
The leak-resistant screw caps can be removed or sealed in a single turn.